Motion
62815055

Paramount
62815055

#2, 8-3/8" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322334
MFR #62815055
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815055

#2, 8-3/8" OAL, Standard Phillips Screwdriver 4" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322334
MFR #62815055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.40/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-3/8,8-3/8 in
  • Overall Length Range
    7 in - 9.9 in
  • Phillips Point Size
    #2 in

Details

  • Handle Material
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Overview

Mfr description
PAR-J8604PH #2X4" RND SHNK PHILIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought