Motion
62815063

Paramount
62815063

#2, 14-9/16" OAL, Standard Phillips Screwdriver 10" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322335
MFR #62815063
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815063

#2, 14-9/16" OAL, Standard Phillips Screwdriver 10" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322335
MFR #62815063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-J8610PH #2X10" RND SHNK PHILIPS

Specifications

  • Blade Length
    10 in
  • Handle Material
    Acetate
  • Overall Length
    14-9/16 in
  • Overall Length Range
    10 in and Longer
  • PSC Code
    5120
  • Phillips Point Size
    #2 in
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text