Motion
62815089

Paramount
62815089

#2, 3-5/8" OAL, Stubby Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322337
MFR #62815089
List Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815089

#2, 3-5/8" OAL, Stubby Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322337
MFR #62815089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.40/each for your price

Overview

Mfr description
PAR-J8601PH #2X1.5" STUBBY PHILIPS

Specifications

  • Blade Length
    1-1/2 in
  • Handle Material
    Acetate
  • Overall Length
    3-5/8 in
  • Overall Length Range
    3 in - 6.9 in
  • PSC Code
    5120
  • Phillips Point Size
    #2 in
  • Shank Type
    Round
  • Tool Type
    Stubby Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text