Motion
62815097

Paramount
62815097

#1, 13-3/4" OAL, Standard Phillips Screwdriver 10" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322338
MFR #62815097
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815097

#1, 13-3/4" OAL, Standard Phillips Screwdriver 10" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322338
MFR #62815097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.68/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    13-3/4 in
  • Overall Length Range
    10 in and Longer
  • Phillips Point Size
    #1 in

Details

  • Handle Material
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Overview

Mfr description
PAR-J8510PH #1X10" RND SHNK PHILIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought