Motion
62815105

Paramount
62815105

#1, 7" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322339
MFR #62815105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815105

#1, 7" OAL, Standard Phillips Screwdriver 3" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322339
MFR #62815105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-J8503PH #1X3" RND SHNK PHILIPS

Specifications

  • Blade Length
    3 in
  • Handle Material
    Acetate
  • Overall Length
    7 in
  • Overall Length Range
    7 in - 9.9 in
  • PSC Code
    5120
  • Phillips Point Size
    #1 in
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text