Motion
62815121

Paramount
62815121

#0, 4-1/2" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322340
MFR #62815121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815121

#0, 4-1/2" OAL, Standard Phillips Screwdriver 2" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322340
MFR #62815121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-J8302PH #0X2" RND SHNK PHILIPS

Specifications

  • Blade Length
    2 in
  • Overall Length
    4-1/2 in
  • Handle Material
    Acetate
  • Overall Length Range
    3 in - 6.9 in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text