Motion
62815139

Paramount
62815139

#3, 11" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322341
MFR #62815139
List Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815139

#3, 11" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate Handle
MI ITEM #06322341
MFR #62815139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.25/each for your price

Overview

Mfr description
PAR-D6806PH #3X6" RND SHNK PHILIPS

Specifications

  • Blade Length
    6 in
  • Handle Material
    Acetate
  • Overall Length
    11 in
  • Overall Length Range
    10 in and Longer
  • PSC Code
    5120
  • Phillips Point Size
    #3 in
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text