1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
62815154
#2, 3-3/4" OAL, Standard Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Ergonomic Handle
MI ITEM #
06322343
MFR #
62815154
Price
$3.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Paramount 62815154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
62815154
#2, 3-3/4" OAL, Standard Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Ergonomic Handle
MI ITEM #
06322343
MFR #
62815154
Mfr description
PAR-D6601PH #2X1.5" RND SHNK PHILIPS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.28
/each
Add to Cart
Specifications
Dimensions
Blade Length
1-1/2 in
Overall Length
3-3/4 in
Overall Length Range
3 in - 6.9 in
Phillips Point Size
#2 in
Details
Handle Style
Ergonomic
PSC Code
5120
Shank Type
Round
Tool Type
Standard Phillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items