Motion
62815170

Paramount
62815170

#0, 6" OAL, Standard Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Ergonomic Handle
MI ITEM #06322345
MFR #62815170
List Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815170

#0, 6" OAL, Standard Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Ergonomic Handle
MI ITEM #06322345
MFR #62815170

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.53/each for your price

Overview

Mfr description
PAR-D6302PH #0X2-1/2" STND PHILLIPS

Specifications

  • Blade Length
    2-1/2 in
  • Overall Length
    6 in
  • Handle Style
    Ergonomic
  • Overall Length Range
    3 in - 6.9 in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text