Motion
62815188

Paramount
62815188

#1, 6" OAL, Precision Phillips Screwdriver 2" Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322346
MFR #62815188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815188

#1, 6" OAL, Precision Phillips Screwdriver 2" Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322346
MFR #62815188

Mfr description
PAR-B5204PH #1 X 2" PHILLIPS PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2 in
  • Overall Length
    6 in
  • Overall Length Range
    3 in - 6.9 in
  • Phillips Point Size
    #1 in

Details

  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)