Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815204

#0, 6" OAL, Precision Phillips Screwdriver 2" Blade Length, Round Shank, Ergonomic Handle
MI ITEM #06322347
MFR #62815204

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PAR-B5203PH #0 X 2" PHILLIPS PRECISION

Specifications

  • Blade Length
    2 in
  • Overall Length
    6 in
  • Handle Style
    Ergonomic
  • Overall Length Range
    3 in - 6.9 in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Precision
  • Phillips Point Size
    #0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought