Motion
62815212

Paramount
62815212

#00, 6" OAL, Precision Phillips Screwdriver 2" Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322348
MFR #62815212
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815212

#00, 6" OAL, Precision Phillips Screwdriver 2" Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322348
MFR #62815212

Mfr description
PAR-B5202PH #00 X 2" PHILLIPS PRECISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Overall Length
    6 in
  • Overall Length Range
    3 in - 6.9 in
  • Phillips Point Size
    #00 in

Details

  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)