1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
62830088
T10 Torx Driver;80mm Blade Length, 7-1/2" OAL, Ergonomic Handle
MI ITEM #
06322352
MFR #
62830088
Price
$7.70
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Paramount 62830088
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
62830088
T10 Torx Driver;80mm Blade Length, 7-1/2" OAL, Ergonomic Handle
MI ITEM #
06322352
MFR #
62830088
Mfr description
PAR-IN-T10 T10 X 80MM BLK TORX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.70
/each
Add to Cart
Specifications
Dimensions
Blade Length
80 mm
Overall Length
7-1/2 in
Torx Size
T10
Details
End Type
Torx
Handle Type
Ergonomic
PSC Code
5120
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items