1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
62830104
T8 Torx Driver;60mm Blade Length, 6-1/2" OAL, Ergonomic Handle
MI ITEM #
06322354
MFR #
62830104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Paramount 62830104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
62830104
T8 Torx Driver;60mm Blade Length, 6-1/2" OAL, Ergonomic Handle
MI ITEM #
06322354
MFR #
62830104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Blade Length
60 mm
Overall Length
6-1/2 in
Torx Size
T8
Details
End Type
Torx
Handle Type
Ergonomic
PSC Code
5120
Overview
Mfr description
PAR-IN-T8 T8 X 60MM BLK TORX SCREWDRIVER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought