1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
62830112
T7 Torx Driver;60mm Blade Length, 6-1/2" OAL, Ergonomic Handle
MI ITEM #
06322355
MFR #
62830112
List Price
$5.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Paramount 62830112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
62830112
T7 Torx Driver;60mm Blade Length, 6-1/2" OAL, Ergonomic Handle
MI ITEM #
06322355
MFR #
62830112
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PAR-IN-T7 T7 X 60MM BLK TORX SCREWDRIVER
Specifications
Torx Size
T7
Blade Length
60 mm
Overall Length
6-1/2 in
PSC Code
5120
Handle Type
Ergonomic
End Type
Torx
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data