Motion
62829734

Paramount
62829734

7mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322356
MFR #62829734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62829734

7mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322356
MFR #62829734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-J8703NT 7MM 6POINT NUTDRIVER

Specifications

  • ANSI Spec
    B107.12
  • Handle Type
    Color Coded
  • Overall Length
    7-1/8 in
  • PSC Code
    5120
  • Shaft Type
    Solid Shaft
  • Size
    7.0 mm
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text