Motion
62829759

Paramount
62829759

8mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322357
MFR #62829759
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62829759

8mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322357
MFR #62829759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-J8803NT 8MM 6POINT NUTDRIVER

Specifications

  • Overall Length
    7-1/8 in
  • Warranty
    Manufacturer's Lifetime Warranty
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    8.0 mm
  • Shaft Type
    Solid Shaft
  • PSC Code
    5120
  • Handle Type
    Color Coded
  • ANSI Spec
    B107.12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text