Overview
Mfr description
PAR-J8308NT 3/8" 6POINT NUTDRIVER
Specifications
- Overall Length7-1/8 in
- WarrantyManufacturer's Lifetime Warranty
- Tool TypeNutdriver
- Size3/8 in
- Shaft TypeSolid Shaft
- PSC Code5120
- Handle TypeColor Coded
- ANSI SpecB107.12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data