Motion
62829809

Paramount
62829809

11/32" Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
Mi Item #06322362
MFR #62829809
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62829809

11/32" Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
Mi Item #06322362
MFR #62829809

Mfr description
PAR-J8132NT 11/32" 6POINT NUTDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Overall Length
    7-1/8 in
  • Size
    11/32 in

Details

  • ANSI Spec
    B107.12
  • Handle Type
    Color Coded
  • PSC Code
    5120
  • Shaft Type
    Solid Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)