Motion
62829817

Paramount
62829817

5/16" Hollow Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
Mi Item #06322363
MFR #62829817
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62829817

5/16" Hollow Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
Mi Item #06322363
MFR #62829817

Mfr description
PAR-J8516NT 5/16" 6POINT NUTDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • Overall Length
    7-1/8 in
  • Size
    5/16 in

Details

  • ANSI Spec
    B107.12
  • Handle Type
    Color Coded
  • PSC Code
    5120
  • Shaft Type
    Hollow Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)