Motion
62829858

Paramount
62829858

10mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322367
MFR #62829858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62829858

10mm Solid Shaft Nutdriver Color Coded Handle, 7-1/8" OAL
MI ITEM #06322367
MFR #62829858

Mfr description
PAR-J8103NT 10MM 6POINT NUTDRIVER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-1/8 in
  • Size
    10.0 mm

Details

  • ANSI Spec
    B107.12
  • Handle Type
    Color Coded
  • PSC Code
    5120
  • Shaft Type
    Solid Shaft
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)