Overview
Mfr description
PAR-88154 11-N-1 PARAMOUNT SCRDR&NUT DR
Specifications
- IncludesDriver, 3 Nutdrivers, 4 Reversible Bits
- PSC Code5133
- Nut Driver Size3/8 in, 5/16 in, 1/4 in
- Phillips Point Size#1 in, #2 in
- Torx SizeT10, T15
- TypeNut Driver & Screwdriver Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data