Motion
62816145

Paramount
62816145

7 Piece 3/16 to 1/2" Nutdriver Set Hollow Shaft, Ergonomic Handle
MI ITEM #06322371
MFR #62816145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62816145

7 Piece 3/16 to 1/2" Nutdriver Set Hollow Shaft, Ergonomic Handle
MI ITEM #06322371
MFR #62816145

Mfr description
PAR-K5007N 3/16-1/2" CUSHION GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fractional Sizes
    3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
  • Overall Length
    6-3/4 in
  • Size Range
    3/16 in - 1/2 in

Details

  • Handle Type
    Ergonomic
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Shaft Type
    Hollow Shaft
  • Tool Type
    Nut Driver Set
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)