Motion
36742583

Paramount
36742583

7 Piece Fold-Up Hex Key Set;Hex Range 2 to 8mm, 4-1/2" OAL, Steel
Mi Item #06322375
MFR #36742583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742583

7 Piece Fold-Up Hex Key Set;Hex Range 2 to 8mm, 4-1/2" OAL, Steel
Mi Item #06322375
MFR #36742583

Mfr description
PAR35587 7PC 2MM-8MM PARAMOUNT HEX FOLD
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2, 2.5, 3, 4, 5, 6, 8 mm
  • Hex Size Range
    2-8 mm
  • Metric Hex Size
    2, 2.5, 3, 4, 5, 6, 8
  • Overall Length
    4-1/2 in

Details

  • Container Type
    Plastic Case
  • Features & Benefits
    Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
  • Handle Type
    Fold-Up
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Tool Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)