Motion
36742633

Paramount
36742633

9 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", 4-1/2" OAL, Steel
MI ITEM #06322376
MFR #36742633
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742633

9 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", 4-1/2" OAL, Steel
MI ITEM #06322376
MFR #36742633

Mfr description
PAR35589 9PC 5/64 - 1/4 PARAMOUNT HEX
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Hex Size Range
    5/64 - 1/4 in;
  • Overall Length
    4-1/2 in

Details

  • Container Type
    Plastic Holder
  • Features & Benefits
    Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
  • Handle Type
    Fold-Up
  • Material
    Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • PSC Code
    5120
  • Tool Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)