Motion
45448222

Paramount
45448222

3/32" Hex, Long Arm, Ball End Hex Key;3-3/8" OAL, Steel, Inch System of Measurement
MI ITEM #06322380
MFR #45448222
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448222

3/32" Hex, Long Arm, Ball End Hex Key;3-3/8" OAL, Steel, Inch System of Measurement
MI ITEM #06322380
MFR #45448222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.50/each

Specifications

Dimensions

  • Hex Size  
    3/32 in, 3.00 mm
  • Overall Length
    3-3/8 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120

Overview

Mfr description
PAR17505 3/32" PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought