Motion
45448206

Paramount
45448206

1/8" Hex, Long Arm, Ball End Hex Key;3-3/4" OAL, Steel, Inch System of Measurement
MI ITEM #06322382
MFR #45448206
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448206

1/8" Hex, Long Arm, Ball End Hex Key;3-3/4" OAL, Steel, Inch System of Measurement
MI ITEM #06322382
MFR #45448206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.73/each

Specifications

Dimensions

  • Hex Size  
    1/8 in, 1.00 mm
  • Overall Length
    3-3/4 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120

Overview

Mfr description
PAR17507 1/8" PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought