Motion
45448198

Paramount
45448198

9/64" Hex, Long Arm, Ball End Hex Key;3-15/16" OAL, Steel, Inch System of Measurement
Mi Item #06322383
MFR #45448198
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448198

9/64" Hex, Long Arm, Ball End Hex Key;3-15/16" OAL, Steel, Inch System of Measurement
Mi Item #06322383
MFR #45448198

Mfr description
PAR17508 9/64" PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Hex Size  
    9/64 in, 9.00 mm
  • Overall Length
    3-15/16 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)