Motion
45448180

Paramount
45448180

5/32" Hex, Long Arm, Ball End Hex Key;4-13/64" OAL, Steel, Inch System of Measurement
Mi Item #06322384
MFR #45448180
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448180

5/32" Hex, Long Arm, Ball End Hex Key;4-13/64" OAL, Steel, Inch System of Measurement
Mi Item #06322384
MFR #45448180

Mfr description
PAR17509 5/32" PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Hex Size  
    5/32 in, 5.00 mm
  • Overall Length
    4-13/64 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)