1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
45448172
3/16" Hex, Long Arm, Ball End Hex Key;4-1/2" OAL, Steel, Inch System of Measurement
MI ITEM #
06322385
MFR #
45448172
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Paramount 45448172
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
45448172
3/16" Hex, Long Arm, Ball End Hex Key;4-1/2" OAL, Steel, Inch System of Measurement
MI ITEM #
06322385
MFR #
45448172
Mfr description
PAR17510 3/16" PARAMOUNT BALL END L-KEY
Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Hex
Size
3/16 in, 3.00 mm
Overall Length
4-1/2 in
Overall Length Range
4in - 6.9 in
Details
Arm Style
Long Arm
End Type
Ball End
Material
Steel
PSC Code
5120
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items