Motion
45448131

Paramount
45448131

3/8" Hex, Long Arm, Ball End Hex Key;6-3/4" OAL, Steel, Inch System of Measurement
MI ITEM #06322389
MFR #45448131
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448131

3/8" Hex, Long Arm, Ball End Hex Key;6-3/4" OAL, Steel, Inch System of Measurement
MI ITEM #06322389
MFR #45448131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.65/each

Specifications

Dimensions

  • Hex Size  
    3/8 in, 3.00 mm
  • Overall Length
    6-3/4 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120

Overview

Mfr description
PAR17514 3/8" PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought