Motion
45448016

Paramount
45448016

5/64" Hex, Long Arm, Hex Key;3-3/16" OAL, Steel, Inch System of Measurement
Mi Item #06322392
MFR #45448016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448016

5/64" Hex, Long Arm, Hex Key;3-3/16" OAL, Steel, Inch System of Measurement
Mi Item #06322392
MFR #45448016

Mfr description
PAR37104 5/64" PARAMOUNT HEX L-KEY
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    5/64 in, 5.00 mm
  • Overall Length
    3.19 in, 3-3/16 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Hex End
  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)