Motion
45447950

Paramount
45447950

3/16" Hex, Long Arm, Hex Key;4-1/2" OAL, Steel, Inch System of Measurement
MI ITEM #06322398
MFR #45447950
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45447950

3/16" Hex, Long Arm, Hex Key;4-1/2" OAL, Steel, Inch System of Measurement
MI ITEM #06322398
MFR #45447950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
PAR37110 3/16" PARAMOUNT HEX L-KEY
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Arm Style
    Long Arm
  • End Type
    Hex End
  • Hex Size
  • Material
    Steel
  • Overall Length
    4.50 in, 4-1/2 in
  • Overall Length Range
    4in - 6.9 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text