Motion
45448123

Paramount
45448123

1.5mm Hex, Long Arm, Ball End Hex Key;3-1/32" OAL, Steel, Metric System of Measurement
Mi Item #06322403
MFR #45448123
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448123

1.5mm Hex, Long Arm, Ball End Hex Key;3-1/32" OAL, Steel, Metric System of Measurement
Mi Item #06322403
MFR #45448123

Mfr description
PAR17550 1.5MM PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Hex Size  
    10.00 mm
  • Overall Length
    3-1/32 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)