Motion
45448099

Paramount
45448099

2.5mm Hex, Long Arm, Ball End Hex Key;3-31/64" OAL, Steel, Metric System of Measurement
MI ITEM #06322405
MFR #45448099
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448099

2.5mm Hex, Long Arm, Ball End Hex Key;3-31/64" OAL, Steel, Metric System of Measurement
MI ITEM #06322405
MFR #45448099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
PAR17554 2.5MM PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Specifications

  • Hex Size
  • Material
    Steel
  • End Type
    Ball End
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Overall Length
    3-31/64 in
  • Overall Length Range
    Less than 4 in
  • Arm Style
    Long Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text