Motion
45448081

Paramount
45448081

4mm Hex, Long Arm, Ball End Hex Key;4-19/64" OAL, Steel, Metric System of Measurement
MI ITEM #06322407
MFR #45448081
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45448081

4mm Hex, Long Arm, Ball End Hex Key;4-19/64" OAL, Steel, Metric System of Measurement
MI ITEM #06322407
MFR #45448081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.00/each

Specifications

Dimensions

  • Hex Size  
    10.00 mm
  • Overall Length
    4-19/64 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    Long Arm
  • End Type
    Ball End
  • Material
    Steel
  • PSC Code
    5120
  • System of Measurement
    Metric

Overview

Mfr description
PAR17560 4MM PARAMOUNT BALL END L-KEY
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought