Motion
45447851

Paramount
45447851

5mm Hex, Long Arm, Hex Key;4-45/64" OAL, Steel, Metric System of Measurement
Mi Item #06322417
MFR #45447851
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
45447851

5mm Hex, Long Arm, Hex Key;4-45/64" OAL, Steel, Metric System of Measurement
Mi Item #06322417
MFR #45447851

Mfr description
PAR37164 5MM PARAMOUNT HEX L-KEY
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Hex Size  
    10.00 mm
  • Overall Length
    4.70 in, 4-45/64 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    Long Arm
  • End Type
    Hex End
  • Material
    Steel
  • PSC Code
    5120
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)