1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
45447828
10mm Hex, Long Arm, Hex Key;6-45/64" OAL, Steel, Metric System of Measurement
MI ITEM #
06322420
MFR #
45447828
Price
$3.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Paramount 45447828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
45447828
10mm Hex, Long Arm, Hex Key;6-45/64" OAL, Steel, Metric System of Measurement
MI ITEM #
06322420
MFR #
45447828
Mfr description
PAR37176 10MM PARAMOUNT HEX L-KEY
Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.50
/each
Add to Cart
Specifications
Dimensions
Hex
Size
10.00 mm
Overall Length
6.70 in, 6-45/64 in
Overall Length Range
4in - 6.9 in
Details
Arm Style
Long Arm
End Type
Hex End
Material
Steel
PSC Code
5120
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items