Motion
78920360

Paramount
78920360

5/32" Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Inch System of Measurement
MI ITEM #06322425
MFR #78920360
List Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78920360

5/32" Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Inch System of Measurement
MI ITEM #06322425
MFR #78920360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.78/each for your price

Overview

Mfr description
PAR35209 5/32X6" BRN PARAMOUNT T-HANDLE
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Arm Style
    T-Handle Cushion Grip
  • Color
    Brown
  • End Type
    Hex End
  • Hex Size
  • Material
    Steel
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text