1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
78920444
3/16" Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Inch System of Measurement
MI ITEM #
06322426
MFR #
78920444
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Paramount 78920444
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
78920444
3/16" Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Inch System of Measurement
MI ITEM #
06322426
MFR #
78920444
Mfr description
PAR35210 3/16X6" BRN PARAMOUNT T-HANDLE
Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex
Size
3/16 in, 3.00 mm
Overall Length
6 in
Overall Length Range
4in - 6.9 in
Details
Arm Style
T-Handle Cushion Grip
Color
Brown
End Type
Hex End
Material
Steel
PSC Code
5120
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items