Motion
44485977

Paramount
44485977

5/64" Hex, Short Arm, Hex Key;1-29/32" OAL, Inch System of Measurement
Mi Item #06322433
MFR #44485977
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44485977

5/64" Hex, Short Arm, Hex Key;1-29/32" OAL, Inch System of Measurement
Mi Item #06322433
MFR #44485977

Mfr description
PAR37204 5/64" PTFE GRAY FINISH SHORT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Hex Size  
    5/64 in, 5.00 mm
  • Overall Length
    1.90 in, 48.00 mm
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Short Arm
  • End Type
    Hex End
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)