Motion
44486025

Paramount
44486025

9/64" Hex, Short Arm, Hex Key;2-13/32" OAL, Inch System of Measurement
MI ITEM #06322437
MFR #44486025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44486025

9/64" Hex, Short Arm, Hex Key;2-13/32" OAL, Inch System of Measurement
MI ITEM #06322437
MFR #44486025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR37208 9/64" PTFE GRAY FINISH SHORT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Arm Style
    Short Arm
  • End Type
    Hex End
  • Hex Size
  • Overall Length
    2.40 in2-13/32 in61.00 mm
  • Overall Length Range
    Less than 4 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text