Overview
Mfr description
PAR37209 5/32" PTFE GRAY FINISH SHORT
- Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
Specifications
- Hex Size
- End TypeHex End
- PSC Code5120
- Overall Length2.50 in2-1/2 in64.00 mm
- Overall Length RangeLess than 4 in
- Arm StyleShort Arm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data