Motion
44485969

Paramount
44485969

1.5mm Hex, Short Arm, Hex Key;1-45/64" OAL, Metric System of Measurement
MI ITEM #06322444
MFR #44485969
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44485969

1.5mm Hex, Short Arm, Hex Key;1-45/64" OAL, Metric System of Measurement
MI ITEM #06322444
MFR #44485969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/each

Specifications

Dimensions

  • Hex Size  
    1.50 mm
  • Overall Length
    1.70 in, 1-45/64 in, 44.00 mm
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Short Arm
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric

Overview

Mfr description
PAR37250 1.5MM PTFE GRAY FINISH SHORT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought