Motion
44485944

Paramount
44485944

2mm Hex, Short Arm, Hex Key;1-29/32" OAL, Metric System of Measurement
MI ITEM #06322445
MFR #44485944
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44485944

2mm Hex, Short Arm, Hex Key;1-29/32" OAL, Metric System of Measurement
MI ITEM #06322445
MFR #44485944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
PAR37252 2.0MM PTFE GRAY FINISH SHORT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Overall Length
    1.90 in, 49.00 mm
  • Overall Length Range
    Less than 4 in
  • Arm Style
    Short Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text