1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44485936
3mm Hex, Short Arm, Hex Key;2-13/32" OAL, Metric System of Measurement
MI ITEM #
06322447
MFR #
44485936
Price
$0.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Paramount 44485936
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44485936
3mm Hex, Short Arm, Hex Key;2-13/32" OAL, Metric System of Measurement
MI ITEM #
06322447
MFR #
44485936
Mfr description
PAR37256 3.0MM PTFE GRAY FINISH SHORT
Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.33
/each
Add to Cart
Specifications
Dimensions
Hex
Size
2.50 mm
Overall Length
2.40 in, 2-13/32 in, 61.00 mm
Overall Length Range
Less than 4 in
Details
Arm Style
Short Arm
End Type
Hex End
PSC Code
5120
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items