Motion
78920337

Paramount
78920337

6mm Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Metric System of Measurement
MI ITEM #06322458
MFR #78920337
Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78920337

6mm Hex, T-Handle Cushion Grip, Hex Key;6" OAL, Steel, Metric System of Measurement
MI ITEM #06322458
MFR #78920337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.60/each

Specifications

Dimensions

  • Hex Size  
    4.00 mm
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    T-Handle Cushion Grip
  • Color
    Tan
  • End Type
    Hex End
  • Material
    Steel
  • PSC Code
    5120
  • System of Measurement
    Metric

Overview

Mfr description
PAR35268 6MMX6" TAN PARAMOUNT T-HANDLE
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought