Motion
36742567

Paramount
36742567

22 Piece L-Key Ball End Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
Mi Item #06322461
MFR #36742567
Price$39.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742567

22 Piece L-Key Ball End Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
Mi Item #06322461
MFR #36742567

Mfr description
PAR30199 22PC IN/MET DBL PCK PARAMOUNT
  • L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.65/each

Specifications

Dimensions

  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
  • Hex Size Range
    0.050 - 3/8 in;1.5 - 10 mm
  • Overall Length
    7-1/4 in

Details

  • Container Type
    Plastic Caddy
  • Features & Benefits
    L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
  • Handle Type
    L-Key
  • Material
    Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    22
  • PSC Code
    5120
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)