Motion
62868732

Paramount
62868732

30 Piece L-Wrench/Fold-Up Combo Hex Key Set;Hex Range 0.05 to 3/8", Steel
Mi Item #06322463
MFR #62868732
Price$74.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62868732

30 Piece L-Wrench/Fold-Up Combo Hex Key Set;Hex Range 0.05 to 3/8", Steel
Mi Item #06322463
MFR #62868732

Mfr description
PAR14138 HEX/TORX T9-T40 BALLEND 30PC
  • L-Wrench/Fold-Up handles offer convenient access to common hex sizes. The keys fold into the handle and helps keep the user from losing individual sizes. The handles are used for maximum reach. They are highly resistant to breakage and shatter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.58/each

Specifications

Dimensions

  • Hex Size
    .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in;1.5 - 10 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Torx Size
    T-9, T-10, T-15, T-20, T-25, T-27, T-30, T-40
  • Torx Size Range
    T9 - T40

Details

  • Color
    Gray
  • Container Type
    Blister Pack
  • Features & Benefits
    L-Wrench/Fold-Up handles offer convenient access to common hex sizes. The keys fold into the handle and helps keep the user from losing individual sizes. The handles are used for maximum reach. They are highly resistant to breakage and shatter.
  • Handle Type
    L-Wrench/Fold-Up
  • Material
    Steel
  • Measurement Type
    Inch/Metric/Torx®
  • Number Of Pieces
    30
  • PSC Code
    5120
  • Tool Type
    Combo Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)