Motion
62868757

Paramount
62868757

31 Piece L-Wrench/Fold-Up Combo Hex Key Set;Hex Range 0.05 to 3/8", Steel
MI ITEM #06322464
MFR #62868757
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62868757

31 Piece L-Wrench/Fold-Up Combo Hex Key Set;Hex Range 0.05 to 3/8", Steel
MI ITEM #06322464
MFR #62868757

Mfr description
PAR14139 .05-3/8"/1.5-10MM STL BALLEND
  • L-Wrench/Fold-Up handles offer convenient access to common hex sizes. The keys fold into the handle and helps keep the user from losing individual sizes. The handles are used for maximum reach. They are highly resistant to breakage and shatter.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in;1.5 - 10 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Details

  • Color
    Gray
  • Container Type
    Blister Pack
  • Features & Benefits
    L-Wrench/Fold-Up handles offer convenient access to common hex sizes. The keys fold into the handle and helps keep the user from losing individual sizes. The handles are used for maximum reach. They are highly resistant to breakage and shatter.
  • Handle Type
    L-Wrench/Fold-Up
  • Material
    Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    31
  • PSC Code
    5120
  • Tool Type
    Combo Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)